LED Low Profile Wall Mount

Item #: 1419048

Cat #: PPW15-NW-G1-8-BZ

UPC: 783352024640

Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Wall Mount, 15 Watt, Color Temperature: Neutral White (4000K), 80 CRI, 120-277 Volts, Bronze

Overview

LED Low Profile Wall Mount, 15 Watt, Color Temperature: Neutral White (4000K), 80 CRI, 120-277 Volts, Bronze
The Philips Low profile wall mount features a discreet design that will complement any building exterior. Three sizes are available in 15, 30 and 50W output to accommodate multiple mounting heights. Low Profile Wall delivers up to 110 lumens per watt for excellent energy savings over HID.
Also known as: 783352024640, PPW15-NW-G1-8-BZ

Specifications

Material: Plastic
Type: Wall Mount, Low Profile
Light Technology: LED
Material: Plastic
Light Technology: LED
Type: Wall Mount, Low Profile

Customer Reviews

No reviews for this product
(0)