Photoelectric Sensor, Comet Series, 18mm, Tubular, Polarized Retroreflective

Item #: 1419012

Cat #: 14101AQD03

UPC: 782113843674

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Photoelectric sensor, Polarized Retroreflective, Forward Viewing, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)

Overview

Eaton Photoelectric sensor, Polarized Retroreflective, Forward Viewing, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782113843674, 14101AQD03

Specifications

Type: Polarized Retroreflective, Photoelectric Sensor
Diameter: 18 mm
IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
Type: Polarized Retroreflective, Photoelectric Sensor
IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
Diameter: 18 mm

Customer Reviews

No reviews for this product
(0)