Maintained Locking Switch, 2P, Double Throw, Center OFF, 30A, Black

Item #: 141900

Cat #: 1288-L

UPC: 078477855201

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 120/277 Volt, Toggle Locking Double-Throw Center-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Brown

Overview

30 Amp, 120/277 Volt, Toggle Locking Double-Throw Center-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Brown
Also known as: 078477855201, 1288-L

Specifications

Type: Locking, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Color: Brown, Black
Poles: 2
Volts AC: 120, 277
Amps: 30
Material: Thermoplastic
Type: Locking, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Poles: 2
Amps: 30
Color: Brown, Black
Volts AC: 120, 277
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)