Wireway, Nipple, 6" x 6" x 3", Type 12, Steel, Gray

Item #: 14190

Cat #: F66LN3

UPC: 783510199500

Documents & Guides
Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00x3.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00x3.00, Material/finish: Steel/gray
The nVent HOFFMAN HOFF66LN3 is available in lengths of 1.00 IN. (25 MM), 2.00 IN. (51 MM) and 3.00 IN. (76 MM).
Also known as: 783510199500, F66LN3

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Length: 3 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel
Color: Gray
Length: 3 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)