Sensor, Photoelectric, Visible Red, Fiber Optic, 10-30VDC, 35mA

Item #: 141889

Cat #: 42SRF-6103-QD

UPC: 662073838906

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Visible Red, Fiber Optic, 10 - 30 Volt DC, 35 mA, Dark Operate, NPN/PNP Output, 4-Pin DC Micro QD Connector

Overview

Sensor, Photoelectric, Visible Red, Fiber Optic, 10 - 30 Volt DC, 35 mA, Dark Operate, NPN/PNP Output, 4-Pin DC Micro QD Connector
Also known as: 662073838906, 42SRF-6103-QD

Specifications

Family / Style: 6000
Color: Red
Type: Fiber Optic, Sensor, Photoelectric, Visible Red
Volts DC Range: 10 - 30
Family / Style: 6000
Type: Fiber Optic, Sensor, Photoelectric, Visible Red
Color: Red
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)