Operator, Flex Cable, 6', G Frame, Painted Metal Handle

Item #: 1418869

Cat #: 140G-J-FMXB06

UPC: 191326653411

Sign In or Register to view pricing and more.
Documents & Guides
Operator, Flex Cable, 6 Foot Length, G Frame, Painted Metal Handle, Includes Bail Mechanism, NEMA Style

Overview

Operator, Flex Cable, 6 Foot Length, G Frame, Painted Metal Handle, Includes Bail Mechanism, NEMA Style
Also known as: 191326653411, 140G-J-FMXB06

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Enclosure
Type: Breaker, Flex Shaft Operator
Length: 6 ft
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Breaker, Flex Shaft Operator
Mounting: Enclosure
Length: 6 ft

Customer Reviews

No reviews for this product
(0)