Cable Tray, Ladder Type, Aluminum, 6" Rung Spacing, 6" Wide, 12' Long

Item #: 141886

Cat #: 24A06-06-144

UPC: 781011145354

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 6 Inch Rung Spacing, 6 Inch Wide, 12 Foot Long

Overview

Cable Tray, Ladder Type, Aluminum, 6 Inch Rung Spacing, 6 Inch Wide, 12 Foot Long
Eaton’s B-Line series metallic cable ladder systems are designed to provide superior strength to weight ratio while providing a lower total installed cost cable management solution.
Also known as: 781011145354, 24A06-06-144

Specifications

Color: Gray
Length: 12 ft
Width: 6 in
Material: Aluminum
Color: Gray
Width: 6 in
Length: 12 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)