Relay, Ice Cube, Miniature, 11 Blade, 10A, 3P, 120VAC Coil, w/ Option

Item #: 141883

Cat #: 55.32.8.120.0054

UPC: 012823120513

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 11 Blade, 10 Amp, 3-Pole, 120 Volt AC Coil, Lockable Test Button, LED, Mechanical Indicator

Overview

Relay, Ice Cube, Miniature, 11 Blade, 10 Amp, 3-Pole, 120 Volt AC Coil, Lockable Test Button, LED, Mechanical Indicator
Also known as: 012823120513, 55.32.8.120.0054

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Family / Style: 55
Type: Relay, IceCube
Mounting: Socket
Base: 11-Blade
Volts AC Control: 120
Amps: 10
Type: Relay, IceCube
Base: 11-Blade
Poles: 3
Family / Style: 55
Mounting: Socket

Customer Reviews

No reviews for this product
(0)