Pilot Light, Lens, Domed, Amber, 30mm, Plastic

Item #: 14188

Cat #: 9001A9

UPC: 78590174102

Sign In or Register to view pricing and more.
Pilot Light, Lens, Domed, Amber, 30mm, Plastic

Overview

Pilot Light, Lens, Domed, Amber, 30mm, Plastic
Harmony® 9001K and 9001SK push buttons, pilot lights, selector switches and mushroom head operators provide robust and reliable solutions for a wide range of heavy industry applications.
Also known as: 78590174102, 9001A9

Specifications

Color: Amber
Size: 30 mm
Type: Domed, Pilot Light Lens
Mounting: Device
Material: Plastic
Standards: California Proposition 65
Color: Amber
Type: Domed, Pilot Light Lens
Material: Plastic
Size: 30 mm
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)