60187 BOLLARD1A018UNV850R8RBZ 1/CS 1/SKU

Item #: 1418734

Cat #: BOLLARD1A/018UNV850/R8R/BZ

UPC: 046135601873

Documents & Guides
60187 BOLLARD1A018UNV850R8RBZ 1/CS 1/SKU *Sylvania Part # 60187*
Sign In or Register to view pricing and more.

No associated products found.

Overview

60187 BOLLARD1A018UNV850R8RBZ 1/CS 1/SKU *Sylvania Part # 60187*
Also known as: 046135601873, BOLLARD1A/018UNV850/R8R/BZ

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Diameter: 8 in
Color: Bronze
Height: 36 in
Wattage: 18
Volts AC: 120, 277
Color: Bronze
Color Temperature: 5000 (Bright White)
Diameter: 8 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)