60174 BOLLARD1A018UNV840R8FBZ 1/CS 1/SKU

Item #: 1418731

Cat #: BOLLARD1A/018UNV840/R8F/BZ

UPC: 046135601743

Documents & Guides
60174 BOLLARD1A018UNV840R8FBZ 1/CS 1/SKU *Sylvania Part # 60174*
Sign In or Register to view pricing and more.

No associated products found.

Overview

60174 BOLLARD1A018UNV840R8FBZ 1/CS 1/SKU *Sylvania Part # 60174*
Also known as: 046135601743, BOLLARD1A/018UNV840/R8F/BZ

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Diameter: 8 in
Color: Bronze
Height: 36 in
Wattage: 18
Volts AC: 120, 277
Color: Bronze
Color Temperature: 4000 (Cool White)
Diameter: 8 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)