Contactor, IEC, 16A, 3P, 24VAC 50Hz, Coil, 1NO

Item #: 141871

Cat #: 100-C16K10

UPC: 662072598542

Sign In or Register to view pricing and more.
Contactor, IEC, 16 Amp, 3-Pole, 24 Volt AC 50 HertzCoil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 16 Amp, 3-Pole, 24 Volt AC 50 HertzCoil, 1 Normally Open, Auxiliary Contact
Also known as: 662072598542, 100-C16K10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 24
Amps: 16
Family / Style: 100-C
Poles: 3
Volts AC Control: 24
Family / Style: 100-C
Type: Contactor
Amps: 16

Customer Reviews

No reviews for this product
(0)