Panel For Enclosure, 9" x 6", N Series, Aluminum

Item #: 1418696

Cat #: BP96AL

UPC: 785928104183

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 9" x 6", N Series, Aluminum

Overview

Panel For Enclosure, 9" x 6", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928104183, BP96AL

Specifications

Width: 6 in
Height: 9 in
Material: Aluminum
Width: 6 in
Material: Aluminum
Height: 9 in

Customer Reviews

No reviews for this product
(0)