
15/100 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Item #: 141867
Cat #: MDL-15/100
UPC: 051712724302
Sign In or Register to view pricing and more.
Documents & Guides
15/100 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Overview
15/100 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712724302, MDL-15/100
Specifications
Material: | Glass |
Volts AC: | 250 |
Type: | Time Delay |
Mounting: | Clip |
Diameter: | 6.350 mm |
Amps: | 0.150 |
Length: | 31.750 mm |
Material: | Glass |
Type: | Time Delay |
Diameter: | 6.350 mm |
Length: | 31.750 mm |
Volts AC: | 250 |
Mounting: | Clip |
Amps: | 0.150 |
Customer Reviews
No reviews for this product
(0)