LED Downlight, 8", Thin, 3500K, 20W, 1620 Lumen, 120-277V

Item #: 1418650

Cat #: WF8-LED-35K-MVOLT-90CRI-MW-M6

UPC: 191848242674

Documents & Guides
LED Downlight, 8 Inch, Wafer-thin, 20 Watt, 1620 Lumen, 3500K, 80 CRI, 120-277 Volt, Matte White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 8 Inch, Wafer-thin, 20 Watt, 1620 Lumen, 3500K, 80 CRI, 120-277 Volt, Matte White
Also known as: 191848242674, WF8-LED-35K-MVOLT-90CRI-MW-M6

Specifications

Wattage: 20
Color: Matte White
Diameter: 8 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 20
Diameter: 8 in
Light Technology: LED
Color: Matte White
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)