2' 12W T8 LED Lamp, 40K

Item #: 1418647

Cat #: KT-LED12T5HO-24GC-840-D-CP

UPC: 890949016077

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T5, 12 Watt, 1450 Lumen, 4000K, 24 Inch, 120-277 Volt, Miniature Bi-Pin, Shatter-Proof Coated Glass, Internal Driver

Overview

LED Lamp, T5, 12 Watt, 1450 Lumen, 4000K, 24 Inch, 120-277 Volt, Miniature Bi-Pin, Shatter-Proof Coated Glass, Internal Driver
Also known as: 890949016077, KT-LED12T5HO-24GC-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Wattage: 12
Length: 24 in , 2 ft
Lumens: 1450
Light Technology: LED
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 12
Lumens: 1450
Type: Shatter-Resistant
Material: Safety Coated Glass
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)