
Modular Crimper
Item #: 1418641
Cat #: 48-22-3075
UPC: 045242343713
Documents & Guides
Modular Crimper, Parallel Crimp Design, Easy Jack Removal, Width: 4", Height: 1.5", Length: 10.65"
Sign In or Register to view pricing and more.
Overview
Modular Crimper, Parallel Crimp Design, Easy Jack Removal, Width: 4", Height: 1.5", Length: 10.65"
The ratcheting modular crimper is designed for installing RJ11 and RJ45 modular jacks and delivers consistent & accurate crimps. This unique design allows you to apply equal force when performing crimps while an in-line design head that gives you improved visibility and easy access for jack removal.
Also known as: 045242343713, 48-22-3075
Specifications
Width: | 4 in |
Height: | 1.5 in |
Width: | 4 in |
Height: | 1.5 in |
Customer Reviews
No reviews for this product
(0)