Sign In or Register to view pricing and more.
Documents & Guides
360 Degree StarYarnTM Cut Level A4 With A 13 Gauge Shell: High Density Polyethylene (HDPE) & Polyester Polyurethane Palm Dip Provides Increased Grip And Superior Abrasion And Liquid Resistance, Size: Large
Overview
360 Degree StarYarnTM Cut Level A4 With A 13 Gauge Shell: High Density Polyethylene (HDPE) & Polyester Polyurethane Palm Dip Provides Increased Grip And Superior Abrasion And Liquid Resistance, Size: Large
360 degree StarYarnTM cut level A4 with a 13 gauge shell: High Density Polyethylene (HDPE) & polyester Polyurethane palm dip provides increased grip and superior abrasion and liquid resistance
Also known as: 680576351241, GSP-19YL
Specifications
Size: | Large |
Type: | Glove |
Size: | Large |
Type: | Glove |
Customer Reviews
No reviews for this product
(0)