Fluorescent Lamp, High Output, T5, 60", 80W, 3500K

Item #: 141825

Cat #: FP80/835/HO/ECO

UPC: 046135209369

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, T5, 80 Watt, 3500K, 60 inch, Mini Bipin, Lumens: 6150, 85 CRI, Standard Case Qty: 40 *Sylvania Part # 20936* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T5, 80 Watt, 3500K, 60 inch, Mini Bipin, Lumens: 6150, 85 CRI, Standard Case Qty: 40 *Sylvania Part # 20936* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135209369, FP80/835/HO/ECO

Specifications

Length: 5 ft, 60 in
Color Rendering Index (CRI): 85
Wattage: 80
Lumens: 6150
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 5 ft, 60 in
Wattage: 80
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Lumens: 6150
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)