DIM 30W RETROFIT 4FT 2L 4000K DIM

Item #: 1418070

Cat #: RPT-P-LEDBARKITJ-20W-4FT-2L-840-10VDIM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DIM 30W RETROFIT 4FT 2L 4000K DIM

Overview

DIM 30W RETROFIT 4FT 2L 4000K DIM
Also known as: RPT-P-LEDBARKITJ-20W-4FT-2L-840-10VDIM

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2600
Wattage: 20
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 20
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2600
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)