This product may not be available in all locations.

Drum Switch, Reversing, Without Overload Relay, 3P, Maintained
Item #: 141798
Cat #: 9441H275
UPC: 782113231471
Sign In or Register to view pricing and more.
Documents & Guides
Drum Switch, Reversing, Without Overload Relay, Maintained, Knob Operator, 3-Pole, Size DB 1, Flush or Cavity Mounting, Oiltight
Overview
Drum Switch, Reversing, Without Overload Relay, Maintained, Knob Operator, 3-Pole, Size DB 1, Flush or Cavity Mounting, Oiltight
Also known as: 782113231471, 9441H275
Specifications
Type: | Reversing, Knob, Drum Switch |
Poles: | 3 |
Mounting: | Flush, Cavity |
Size: | DB1 |
IP/NEMA Rating: | NEMA 1 |
Type: | Reversing, Knob, Drum Switch |
Mounting: | Flush, Cavity |
IP/NEMA Rating: | NEMA 1 |
Poles: | 3 |
Size: | DB1 |
Customer Reviews
No reviews for this product
(0)