Load Center, Main Breaker, 150A, 1PH, 24 Circuit, 25kAIC, NEMA 1

Item #: 141797
Cat #: CH24B150E
UPC: 782113097756
Sign In or Register to view pricing and more.
150 AMP, 120/240 Volt AC, 1-Phase, Main Breaker Load Center, 24-Space, 24-Circuit, Copper Bus, NEMA 1

Overview

150 AMP, 120/240 Volt AC, 1-Phase, Main Breaker Load Center, 24-Space, 24-Circuit, Copper Bus, NEMA 1
Also known as: 782113097756, CH24B150E

Specifications

Type: Main Breaker
Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Circuits: 24
Interrupt Rating AC: 25 kA
Type: Main Breaker
Mounting: Surface
Phase: 1
Amps: 150
Interrupt Rating AC: 25 kA
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24

Customer Reviews

No reviews for this product
(0)