LED Troffer, 2x2, 28 Watt, 3500 Lumen, 3500K, 120-277V

Item #: 1417948

Cat #: VOLUME3A/028UNVD835/22G/WH

UPC: 046135604447

Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x2, 28 Watt, 3500 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, 5 per Case *Sylvania Part # 60444*

Overview

LED Volumetric Troffer, 2x2, 28 Watt, 3500 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, 5 per Case *Sylvania Part # 60444*
Also known as: 046135604447, VOLUME3A/028UNVD835/22G/WH

Specifications

Mounting: Recessed
Lumens: 3500
Wattage: 28
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 28
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3500
Length: 2 ft
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)