MULTI9 C60H-DC 3A C 250V-DC MCB

Item #: 1417910

Cat #: M9U21103

UPC: 785901774495

Sign In or Register to view pricing and more.

Overview

MULTI9 C60H-DC 3A C 250V-DC MCB
Also known as: 785901774495, M9U21103

Specifications

Volts DC: 250
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve C
Volts DC: 250
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 3

Customer Reviews

No reviews for this product
(0)