DIM 10W RETROFIT 2FT 1L 4000K DIM

Item #: 1417817

Cat #: RPT-P-LEDBARKITJ-10W-2FT-1L-840-10VDIM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DIM 10W RETROFIT 2FT 1L 4000K DIM

Overview

DIM 10W RETROFIT 2FT 1L 4000K DIM
Also known as: RPT-P-LEDBARKITJ-10W-2FT-1L-840-10VDIM

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Lumens: 1300
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 10
Lumens: 1300
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)