Solar Step Light

Item #: 1417814

Cat #: RP-SSL-1W-40K-BK-G1

UPC: 844006024345

Sign In or Register to view pricing and more.
Documents & Guides
LED Solar Step Light: 1W fixture comparable to 20W halogen. Lumens: 20, LPW: 20, Color Temperature: 4000K. Automatically turns on at night and off during the day. IP65 Rated. ### SOLAR STEP LIGHT FIXTURE / 100% POWERED BY THE SUN ###

Overview

LED Solar Step Light: 1W fixture comparable to 20W halogen. Lumens: 20, LPW: 20, Color Temperature: 4000K. Automatically turns on at night and off during the day. IP65 Rated. ### SOLAR STEP LIGHT FIXTURE / 100% POWERED BY THE SUN ###
Also known as: 844006024345, RP-SSL-1W-40K-BK-G1

Specifications

Wattage: 1
Color Temperature: 4000 (Cool White)
Lumens: 20
Mounting: Surface
Light Technology: LED
Dimmable: No
Wattage: 1
Lumens: 20
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Surface
Dimmable: No

Customer Reviews

No reviews for this product
(0)