4' 15.5W T8 LED Lamp, 35K

Item #: 1417686

Cat #: 15.5T8/MAS/48-835/IF24/P-25/1

UPC: 046677545185

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Lamp, 15.5 Watts, 120-277V, Lumens: 2400, Color Temperature: 3500K, Base: G13 (Medium Bi-Pin), Non-Dimming *Philips Part # 533372*

Overview

LED T8 Lamp, 15.5 Watts, 120-277V, Lumens: 2400, Color Temperature: 3500K, Base: G13 (Medium Bi-Pin), Non-Dimming *Philips Part # 533372*
Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.
Also known as: 046677545185, 15.5T8/MAS/48-835/IF24/P-25/1

Specifications

Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 2400
Color Temperature: 3500 (Neutral White)
Wattage: 15.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Shape: T8 (Tubular)
Material: Plastic
Lumens: 2400
Wattage: 15.500
Dimmable: No
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)