PanelView 5510, 15". 4:3 Aspect Ratio Display, Keypad and Touch, 24VDC

Item #: 1417647

Cat #: 2715P-B15CD

UPC: 889508730721

Sign In or Register to view pricing and more.
Documents & Guides
Graphic Terminal,15 Inch, TFT Color, 4:3 Standard Aspect Ratio, Touch Screen and Keypad, Dual Port Ethernet, 24 Volt DC

Overview

Graphic Terminal,15 Inch, TFT Color, 4:3 Standard Aspect Ratio, Touch Screen and Keypad, Dual Port Ethernet, 24 Volt DC
Our PanelView™ 5000 Graphic Terminals offer an intuitive, modern design and provide enhanced Logix integration that uses Studio 5000 View Designer™ software. This integration lets engineers enter configuration information once and use it for the entire automation design. It also helps you build modern applications with high-speed HMI buttons for jogging applications, scalable vector graphics, and a pre-configured system banner that provides diagnostic information.
Also known as: 889508730721, 2715P-B15CD

Specifications

Volts DC: 24
Type: HIM Terminal
Size: 15 in
Volts DC: 24
Size: 15 in
Type: HIM Terminal

Customer Reviews

No reviews for this product
(0)