50 Amp, 250 VDC/600 VAC, Non-NEMA Receptacle

Item #: 141746

Cat #: 3771

UPC: 078477804384

Documents & Guides
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.
50 Amp, 250 Volt DC/600 Volt AC, Industrial Grade, Grounding, Black and White Locking Flush Mount Receptacle, Black
Also known as: 078477804384, 3771

Specifications

Type: Grounding, Locking Receptacle
Mounting: Flush
NEMA Configuration: Non-Nema
Color: Black
Volts AC: 600
Amps: 50
Type: Grounding, Locking Receptacle
NEMA Configuration: Non-Nema
Volts AC: 600
Mounting: Flush
Color: Black
Amps: 50

Customer Reviews

No reviews for this product
(0)