
10lb. Quick Connect Locking Tool Lanyard
Item #: 1417214
Cat #: 48-22-8820
UPC: 045242505661
Sign In or Register to view pricing and more.
Documents & Guides
Quick Connect Locking Tool Lanyard, Weight Capacity: 10lbs., Stay Safe and Stay Productive While Working at Heights by Reducing the Risks Associated with Dropped Tools, Red/Black
Overview
Quick Connect Locking Tool Lanyard, Weight Capacity: 10lbs., Stay Safe and Stay Productive While Working at Heights by Reducing the Risks Associated with Dropped Tools, Red/Black
Milwaukee® 10 lb. Quick-connect locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. Featuring a carabiner on both ends for fast swaps between tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swivel reduces twists when rotating tools. Integrated swiveling carabiner reduces twists when using tools. The red color coded lanyard allows the user to easily identify the lanyard's weight rating. Use with Milwaukee® quick-connect accessories for maximum productivity. For use with tools up to ten pounds.
Also known as: 045242505661, 48-22-8820
Specifications
Weight Capacity: | 10 lbs |
Width: | 4 in |
Height: | 11.020 in |
Weight: | 89 lb |
Depth: | 1.600 in |
Weight Capacity: | 10 lbs |
Height: | 11.020 in |
Depth: | 1.600 in |
Width: | 4 in |
Weight: | 89 lb |
Customer Reviews
No reviews for this product
(0)