Fatboy Series FG Enclosure, PL, 8x6x8

Item #: 141721

Cat #: J8068SSH

UPC: 785928212321

Sign In or Register to view pricing and more.
Documents & Guides
Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 8" x 6" x 8", Material/Finish: Fiberglass/Gray

Overview

Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 8" x 6" x 8", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928212321, J8068SSH

Specifications

Depth: 8 in
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Size: 8 x 6 x 8 in
Depth: 8 in
Material: Fiberglass
Width: 6 in
Color: Gray
Height: 8 in
Size: 8 x 6 x 8 in

Customer Reviews

No reviews for this product
(0)