ThermTrans, 2-Sided Heatshrink Tubing, M

Item #: 141712

Cat #: H100X044H1T-2

UPC: 074983088591

Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in white is 2-sided with a 1/4" (6.35mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .44" (11.2mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, a

Overview

The thermal transfer military grade heat-shrink label in white is 2-sided with a 1/4" (6.35mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .44" (11.2mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, a
Also known as: 074983088591, H100X044H1T-2

Specifications

Type: Label
Color: White
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)