Push Button, Extended Red Head, 2NC Contacts, w/Guards

Item #: 141705

Cat #: 800TC-B6A4

UPC: 611320242836

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Red Head, Momentary, 30 mm, Metal, 2 Normally Closed, Guarded Terminal, Contact Blocks, Type 4/13

Overview

Push Button, Extended Red Head, Momentary, 30 mm, Metal, 2 Normally Closed, Guarded Terminal, Contact Blocks, Type 4/13
Also known as: 611320242836, 800TC-B6A4

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Type: Extended Head , Pushbutton
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)