6.5" Ceiling Speaker

Item #: 141703

Cat #: MS3652

UPC: 804428027331

Sign In or Register to view pricing and more.
Documents & Guides
In-Ceiling Speakers, evoQ 3000 Series, Two-Channel/Single Location, Two-Way, Tweeter: 1" PEI Mylar, Woofer: 6.5" Mica Fiber, Frequency: 60 Hz-20 KHz, Power Handling: 100W, Sensitivity: 91 dB, Impedance: 8 Ohms, Color: White.

Overview

In-Ceiling Speakers, evoQ 3000 Series, Two-Channel/Single Location, Two-Way, Tweeter: 1" PEI Mylar, Woofer: 6.5" Mica Fiber, Frequency: 60 Hz-20 KHz, Power Handling: 100W, Sensitivity: 91 dB, Impedance: 8 Ohms, Color: White.
Designed to be used in spaces where a pair of speakers won't fit, the dual voice coil stereo speaker contains both left and right channels. Optimized for whole house music distribution with maximum efficiency, 3000 Series Speakers are built with mica fiber woofers and PEI mylar tweeters for excellent sound quality and even, smooth response.
Also known as: 804428027331, MS3652

Specifications

Type: Speaker
Color: White
Size: 6 1/2 in
Type: Speaker
Size: 6 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)