Indicator Light, Lens, Blue, 30mm, Domed, Plastic

Item #: 14169

Cat #: 9001L9

UPC: 78590174113

Sign In or Register to view pricing and more.
Indicator Light, Lens, Blue, 30 mm, Domed, Plastic

Overview

Indicator Light, Lens, Blue, 30 mm, Domed, Plastic
Also known as: 78590174113, 9001L9

Specifications

Type: Indicator Light, Domed, Lens
Color: Blue
Size: 30 mm
Mounting: Device
Standards: California Proposition 65
Type: Indicator Light, Domed, Lens
Size: 30 mm
Standards: California Proposition 65
Color: Blue
Mounting: Device

Customer Reviews

No reviews for this product
(0)