MC-LED-AL 12/2 G SOL BK/WE 1000R

Item #: 1416735

Cat #: 785210821050

UPC: 739373959287

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC-LED-AL 12/2 G SOL BK/WE 1000R

Overview

MC-LED-AL 12/2 G SOL BK/WE 1000R
Also known as: 739373959287, 785210821050

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12, 16
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)