WHITE CLOCK HANGER
Item #: 141665
Cat #: 40582
UPC: 095327405829
Documents & Guides
Clock Hanger, White Semi-Gloss, Painted Steel Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V
Sign In or Register to view pricing and more.
Elite Lighting
REL437-700L-DIMTR-120-27K/30K/35K/40K/50 LED Module, 4", Multiple CCT, 11 Watt, 700 Lumen, 120V
Item #: 1450105
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Clock Hanger, White Semi-Gloss, Painted Steel Wallplate, With 6Inch Leads, Standard: UL, Number Of Wires: 3, Amperage Rating: 15A, Voltage Rating: 125V
Also known as: 095327405829, 40582
Specifications
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Single Receptacle |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Single Receptacle |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)