MLG 11K LMCOOLP 5120-277VAC

Item #: 1416640

Cat #: MLGH1CP5BU

UPC: 781381109567

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MLG 11K LMCOOLP 5120-277VAC

Overview

MLG 11K LMCOOLP 5120-277VAC
Also known as: 781381109567, MLGH1CP5BU

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 11500
Light Technology: LED
Wattage: 93
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 11500
Wattage: 93

Customer Reviews

No reviews for this product
(0)