Professional Electrical Tape, Black, 1-1/2" x 36 Yd, 7 mil

Item #: 141656

Cat #: 33+SUPER-1-1/2X36YD

UPC: 054007502364

Sign In or Register to view pricing and more.
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 1-1/2" Width, 108' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Overview

Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 1-1/2" Width, 108' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
America's #1 professional grade vinyl electrical tape, Scotch® Super 33+™ Vinyl Electrical Tape is a premium grade, 7 mil thick, flame-retardant all-weather vinyl-insulating tape for cable splices up to 600V. It is designed to perform continuously between a temperature range of 0–220°F (-18–105°C). Scotch® Super 33+™ Tape is an abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is a ideal choice for providing a protective jacket for low- and high-voltage buses, as well as harness cables/wires. This tape is compatible with solid, dielectric cable insulations, rubber and synthetic splicing compounds, as well as epoxy and polyurethane resins. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007502364, 33+SUPER-1-1/2X36YD

Specifications

Length: 36 yd, 108 ft
Width: 1 1/2 in
Material: Vinyl
Color: Black
Length: 36 yd, 108 ft
Material: Vinyl
Width: 1 1/2 in
Color: Black

Customer Reviews

No reviews for this product
(0)