LED Square Downlight, 8", 25 Watt, 2000 Lumen, 4000K, 120-277V

Item #: 1416527
Cat #: LEDRT810/HOQ/2000DIM010/940UNV
UPC: 046135404474
Sign In or Register to view pricing and more.
Documents & Guides
LED Square Downlight, 8 Inch, 25 Watt, 2000 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case

Overview

LED Square Downlight, 8 Inch, 25 Watt, 2000 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case
Also known as: 046135404474, LEDRT810/HOQ/2000DIM010/940UNV

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 2000
Wattage: 25
Width: 8 in
Color: White
Length: 8 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 2000
Width: 8 in
Length: 8 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 25
Color: White
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)