LED Recessed Troffer, 2x2, 2400 Lumen, 3500K, 120-277V
Item #: 1416319
Cat #: 22CZ2-24-UNV-L835-CD1-U
UPC: 080083881147
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Recessed Troffer, 2x2, 2400 Lumen, 3500K, 90 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver
Overview
LED Recessed Troffer, 2x2, 2400 Lumen, 3500K, 90 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver
Also known as: 080083881147, 22CZ2-24-UNV-L835-CD1-U
Specifications
Mounting: | Recessed |
Depth: | 3 1/4 in |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 21.900 |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 2 ft |
Width: | 2 ft |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Depth: | 3 1/4 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Wattage: | 21.900 |
Customer Reviews
No reviews for this product
(0)