Operator Handle

Item #: 1416205

Cat #: C371H2

UPC: 782113566788

Documents & Guides
Operating Handle, NEMA Type: 4, 4X, 5" H x 8.3" L x 3.8" W
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operating Handle, NEMA Type: 4, 4X, 5" H x 8.3" L x 3.8" W
Also known as: 782113566788, C371H2

Specifications

Type: Operating Handle
Type: Operating Handle

Customer Reviews

No reviews for this product
(0)