I/O Module, Safety, 16 Digital Inputs, Sinking, 10-32VDC, 2-8 mA

Item #: 1416157

Cat #: 5094-IB16S

UPC: 889508095844

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Safety, 16 Digital Inputs, Sinking, 10 - 32 Volt DC, 2 - 8 mA, Chassis Mount

Overview

I/O Module, Safety, 16 Digital Inputs, Sinking, 10 - 32 Volt DC, 2 - 8 mA, Chassis Mount
Our FLEX 5000™ I/O modules are a rugged and flexible distributed I/O solution, which allows you to choose your I/O to meet your operational needs. FLEX 5000 I/O enhances communication with 1 Gb EtherNet/IP™ connectivity, which offers higher speed and increased bandwidth. To provide flexibility in your network architecture, these modules includes 2 copper or 2 fiber ports (SFP) and support for DLR, Star, Linear, and PRP topologies.
Also known as: 889508095844, 5094-IB16S

Specifications

Mounting: Chassis
Type: Safety, I/O Module, Input
Amps Range: 0.002 - 0.008
Volts DC Range: 10 - 32
Mounting: Chassis
Amps Range: 0.002 - 0.008
Type: Safety, I/O Module, Input
Volts DC Range: 10 - 32

Customer Reviews

No reviews for this product
(0)