LED Retrofit Kit, DirectAC, 120-277V, 10 Watt, 4000K

Item #: 1416100

Cat #: TJTUNV010AC840B

UPC: 847098041443

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, DirectAC, 120-277V, 10 Watt, 4000K

Overview

LED Retrofit Kit, DirectAC, 120-277V, 10 Watt, 4000K
Also known as: 847098041443, TJTUNV010AC840B

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 10
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)