Fuse carrier, TeSys DF, 3P, 32A, 690VAC, fuse size 10x38mm, blown fuse indicator

Item #: 141609

Cat #: DF103V

UPC: 785901832263

Fuse carrier, TeSys DF, 3P, 32A, 690VAC, fuse size 10x38mm, blown fuse indicator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse carrier, TeSys DF, 3P, 32A, 690VAC, fuse size 10x38mm, blown fuse indicator
TeSys DF modular fuse carrier, 3 poles (3P), for protection of control circuits up to 32A/690V. To be used with 10x38mm fuse links up to 32A and short circuit current up to 120kA@400V. It provides blown fuse indication by LED. Compact (52.5mm width), it can be used in modular panels, clipping on 35mm DIN rail, connection by screw clamp terminals, padlockable without accessory. Fuse links (10x38mm aM, gG type) and add-on auxiliaries (fuse carrier assembly kits, clip-in markers) are available (to be ordered separately). Sold in lots of 4 units. Multi standards certified (IEC, UL recognized, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901832263, DF103V

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)