LED Troffer, 2x4, 48.6 Watt, 5000 Lumen, 4000K, 120-277V

Item #: 1416071

Cat #: 24CZ2-50-UNV-L840-CD1-U

UPC: 080083881642

Documents & Guides
Cruze LED Troffer, 2x4, 48.6 Watt, 5000 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Ribbed Frosted Acrylic Lens
Sign In or Register to view pricing and more.

Overview

Cruze LED Troffer, 2x4, 48.6 Watt, 5000 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Ribbed Frosted Acrylic Lens
The Cruze LED series combines latch-less design, matte white paint after fabrication and frosted acrylic lens to deliver architectural appeal at unmatched price. This high performance LED troffer is constructed with Cooper Lighting's latest technology platform and delivers unprecedented energy savings, visual comfort and aesthetics at an incredible value. Cruze ST offers premium finishes and clean lines making it an ideal choice for commercial office spaces, schools, hospitals, and retail merchandising areas.
Also known as: 080083881642, 24CZ2-50-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Wattage: 48
Color Temperature: 4000 (Cool White)
Lumens: 5000
Color: Frosted
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: Frosted
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)