BUZZER 115VAC/DC CONTINUOUS

Item #: 1415878

Cat #: KB1-4030

UPC: 662019257297

Sign In or Register to view pricing and more.
Documents & Guides
BUZZER 115VAC/DC CONTINUOUS

Overview

BUZZER 115VAC/DC CONTINUOUS
Also known as: 662019257297, KB1-4030, electrician

Specifications

Volts AC Control: 120
Volts DC Control: 115
Color: Black
Type: Buzzer
IP/NEMA Rating: NEMA 4X
Volts AC Control: 120
Color: Black
IP/NEMA Rating: NEMA 4X
Volts DC Control: 115
Type: Buzzer

Customer Reviews

No reviews for this product
(0)