15A, 125V, 2 Pole, 3 Wire Grounding
Item #:
141558
Cat #:
HBL8200I
UPC:
783585435626
Sign In or Register to view pricing and more.
15A, 125V, 2 Pole, 3 Wire Grounding, Extra Heavy Duty Hospital Grade Duplex Receptacle
Overview
15A, 125V, 2 Pole, 3 Wire Grounding, Extra Heavy Duty Hospital Grade Duplex Receptacle
Also known as: 783585435626, HBL8200I
Specifications
Type: | Receptacle, Standard, Duplex |
Material: | Thermoplastic Polyester |
Amps: | 15 |
Gangs: | 1 |
Color: | Ivory |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, Standard, Duplex |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Material: | Thermoplastic Polyester |
Gangs: | 1 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)