Single Access 304HD

Item #: 1415426

Cat #: FS181054SHP0

UPC: 783510271183

Sign In or Register to view pricing and more.
Documents & Guides
FS66S Global Free-Stand Single and Dual Access with 3-Point Latches, NEMA Type 4X, Material: Stainless Steel, Dimensions: 73.97" x 40.06" x 19.11"

Overview

FS66S Global Free-Stand Single and Dual Access with 3-Point Latches, NEMA Type 4X, Material: Stainless Steel, Dimensions: 73.97" x 40.06" x 19.11"
These enclosures are used in harsh industrial environments to house large components such as motor starters, drives, contactors and PLCs as well as a wide range of other electrical and electric equipment. A modular interior rail system (ProLine) provides an extensive range of mounting options. Whether your application calls for rack mounting, panel mounting or grid system mounting, a combination of ProLine components can deliver the right solution for ultimate equipment mounting flexibility and convenience. Three-point latching and sealing provide industry-leading protection from dust, oil and water. The FS66S enclosures are used extensively in oil and gas, water/wastewater, petrochemical and power plant environments and offer a perfect solution to outdoor DCS applications. Four styles are available to provide maximum flexibility: One-Door Single-Access Enclosures (single door on front); One-Door Dual-Access Enclosures (single door on front and rear); Two-Door Single-Access Enclosures (doors close on a removable center-post); and Two-Door Dual-Access Enclosures (doors close on a removable center-post on front and rear). Each style is also offered in 304 or 316L stainless steel, and can be manufactured as standard duty (14 gauge) and heavy duty (12 gauge). 
Also known as: 783510271183, FS181054SHP0

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)