Cable Tie for AT2000, 18lb Tensile, 4", Black

Item #: 141523

Cat #: T18RA5000HSW

UPC: 089306182696

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie for AT2000, 18 Pound Tensile, 4 Inch, Black

Overview

Cable Tie for AT2000, 18 Pound Tensile, 4 Inch, Black
HellermannTyton's AT2000 is designed to use 18 lb. cable ties and will fasten bundles up to 3/4" diameter. Engineered specifically for automatic cable tie assembly, these ties are offered in varying material compositions and colors, so manufacturers can select the ties that meet the application requirements and industry best practices.
Also known as: 089306182696, T18RA5000HSW

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Package Type: Reel
Size: Standard
Weight Capacity: 18 lbs
Width: 0.100 in
Package Type: Reel
Color: Black
Length: 4 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)